Apply to be a TradeMaster!
Main product image of Induced Draft Blower With Gasket (120V), 70-22165-81
Magnifying glass
Hover image to zoom

Induced Draft Blower With Gasket (120V), 70-22165-81

Brand:
Rheem
SKU:
70-22165-81
Rating:
(1)
Q&A:
(0)
Induced Draft Blower With Gasket (120V), 70-22165-81
Magnifying glass
Hover image to zoom
$519.98 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Induced Draft Blower w/ Gasket Specifications:
  • Number Of Stages: 1
  • Side Of Discharge: Right
  • Inducer Housing: Polymeric
  • Gasket: 68-21787-01

  • **Image may not represent actual product.**

    Specs

    –
    Voltage:

    120v

    Hertz:

    60

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Voltage
    Hertz
    CURRENT ITEM
    Product Image of Induced Draft Blower With Gasket (120V), 70-22165-81
    Induced Draft Blower With Gasket (120V), 70-22165-81
    SKU: 70-22165-81
    (1)
    120v
    60

    Product Reviews

    4 out of 1 review
    4
    out of 1 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    100%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Just what I needed fast

    Should be sent with some type of electrical plug pin remover to make a quicker change out.
    House
    Green Bay
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy