Apply to be a TradeMaster!
Main product image of 24" Two-Blade Fan, CCW (1/2" Bore), 70-23137-01
Magnifying glass
Hover image to zoom

24" Two-Blade Fan, CCW (1/2" Bore), 70-23137-01

Brand:
Rheem
SKU:
70-23137-01
Rating:
(2)
Q&A:
(0)
24" Two-Blade Fan, CCW (1/2" Bore), 70-23137-01
Magnifying glass
Hover image to zoom
$223.99 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CCW

Description

–
24" Two-Blade Fan Specifications:
  • Pitch (Degrees): 19°
  • Hub Location: Inlet Side

  • **Image may not represent actual product.**

    Specs

    –
    Rotation:

    CCW

    Blade Length:

    24"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Fan blade

    Product is amazing and shipped quickly
    Nessa
    Houston
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    it solved bthe problem

    fit perfectly and stopped vibration and noise
    bhavet
    palm beach gardens
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy