Apply to be a TradeMaster!
Main product image of Blower Motor Belly Band Mounting Kit - Wire Type w/ Mounting Brackets, 70-24104-81
Magnifying glass
Hover image to zoom

Blower Motor Belly Band Mounting Kit - Wire Type w/ Mounting Brackets, 70-24104-81

Brand:
Rheem
SKU:
70-24104-81
Rating:
(0)
Q&A:
(0)
Blower Motor Belly Band Mounting Kit - Wire Type w/ Mounting Brackets, 70-24104-81
Magnifying glass
Hover image to zoom
$123.84 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Blower Motor Belly Band Mounting Kit - Wire Type with Mounting Brackets Specifications:
  • Motor Frame Size: 48
  • Nom Motor Diameter: 5-5/8"
  • Number of Arms: 4
  • Blower Mounting Bolt Circle Diameter: 13-3/8", 16-1/8", 18-7/8"
  • Insertion Depth Blower Mounting Surface to Ring Edge: 1/16"

  • **Image may not represent actual product.**

    Specs

    –
    Frame Size:

    48

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy