Apply to be a TradeMaster!
Main product image of Bearing w/ Cushing Kit, 1" Bore, 70-41854-02K
Magnifying glass
Hover image to zoom

Bearing w/ Cushing Kit, 1" Bore, 70-41854-02K

Brand:
Rheem
SKU:
70-41854-02K
Rating:
(1)
Q&A:
(0)
Bearing w/ Cushing Kit, 1" Bore, 70-41854-02K
Magnifying glass
Hover image to zoom
$33.15 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–

This is a Bearing w/ Cushing Kit, 1" Bore, 70-41854-02K manufactured by Rheem.

Specs

–
Bore:

1"

Product Type:

Bearing

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Bearings for a 20 ton Ac

The factory could not supply them for weeks. Supplyhouse.com seems to have anything and everything every time I use them. Phenomenal company. Thanks
Liwtempking
Fort Worth Texas
30 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy