Apply to be a TradeMaster!
Main product image of Induced Draft Blower With Gasket (208/230V), 70-42241-01
Magnifying glass
Hover image to zoom

Induced Draft Blower With Gasket (208/230V), 70-42241-01

Brand:
Rheem
SKU:
70-42241-01
Rating:
(1)
Q&A:
(0)
Induced Draft Blower With Gasket (208/230V), 70-42241-01
Magnifying glass
Hover image to zoom
$673.36 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V

Description

–
Number Of Stages: 1
Side Of Discharge: Left
Inducer Housing: Polymeric
Motor Voltage (V): 208,230
Motor Frequency (Hz): 60
Gasket: 68-21812-04

Specs

–
Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Voltage
CURRENT ITEM
Product Image of Induced Draft Blower With Gasket (208/230V), 70-42241-01
Induced Draft Blower With Gasket (208/230V), 70-42241-01
SKU: 70-42241-01
(1)
208/230V

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

It mounted right up to the rooftop unit. Everything was great.
Cash
Beverly NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy