Apply to be a TradeMaster!
Main product image of 1/2" Male NPT x 1/2" Male NPT Gas Connector (12" Long), 7100P-140
Magnifying glass
Hover image to zoom

1/2" Male NPT x 1/2" Male NPT Gas Connector (12" Long), 7100P-140

Brand:
Rheem
SKU:
7100P-140
Rating:
(0)
Q&A:
(0)
1/2" Male NPT x 1/2" Male NPT Gas Connector (12" Long), 7100P-140
Magnifying glass
Hover image to zoom
$45.65 each
Backorder
Backorder
Get it Mon, Oct 26 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
MNPT Connection

Description

–

1/2" Male NPT x 1/2" Male NPT Gas Connector (12" Long)


  • Connector Tube O.D.: 5/8"
  • Connector Tube I.D.: 1/2"
  • Length: 12"
  • Fitting 1 Type: Male
  • Fitting 1 Size NPT: 1/2"
  • Fitting 2 Type: Male
  • Fitting 2 Size NPT : 1/2"
  • Connector Tube Material:Stainless Steel (Uncoated)
  • Ball Valve on Fitting 2: Not Included

Specs

–
Length (Inches):

12"

Connection Type:

MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy