Apply to be a TradeMaster!
Main product image of 3/8" x 1/2" 680# Muffler Kit, 83-21817-81
Magnifying glass
Hover image to zoom

3/8" x 1/2" 680# Muffler Kit, 83-21817-81

Brand:
Rheem
SKU:
83-21817-81
Rating:
(0)
Q&A:
(0)
3/8" x 1/2" 680# Muffler Kit, 83-21817-81
Magnifying glass
Hover image to zoom
$85.58 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
3/8" x 1/2" 680# Muffler Kit

Features:
  • Shell Type: Steel
  • Max. Working Pressure (psig): 680
  • Refrigerant Type: HFC - R-410A
  • Refrigerant Type: HCFC - R-22
  • Connection Size (in.): 1/2
  • Connection Type: Sweat ODF
  • Overall Length (in.): 6
  • System Cutout Length (in.): 5
  • Body Diameter (in.): 3
  • Check Valve Included?: No


**Image may not be exact representation of product.**
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy