Apply to be a TradeMaster!
Main product image of PROTECH Foam Insulation Tape, 86-2800
Magnifying glass
Hover image to zoom

PROTECH Foam Insulation Tape, 86-2800

Brand:
Rheem
SKU:
86-2800
Rating:
(0)
Q&A:
(0)
PROTECH Foam Insulation Tape, 86-2800
Magnifying glass
Hover image to zoom
$15.51 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Width (Inches)
2" Width
Product Highlight: Temperature Range (F)
-20°F to 160°F
Product Highlight: Length (Inches)
360" Length
Product Highlight: Material
Acrylic

Description

–

86-2800 is an official OEM PROTECH Foam Insulation Tape for Rheem HVAC equipment.


Features:

  • Adhesive: Rubber Base
  • Backing: Cross-linked Polyethylene Foam
  • Color: Black
  • Roll Length: 30' (Feet)
  • Service Temperature Range (F): -20 to 160
  • Thickness (in.): 1/8"
  • Width (in.): 2"

Specs

–
Color:

Black

Product Type:

Insulation Tape

Width (Inches):

2"

Temperature Range (F):

-20°F to 160°F

Length (Inches):

360"

Thickness:

1/8"

Material:

Acrylic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy