Apply to be a TradeMaster!
Main product image of Burner Door Assembly - 22", AM43282
Magnifying glass
Hover image to zoom
Burner Door Assembly - 22", AM43282
Magnifying glass
Hover image to zoom
$144.01 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Burner Door Assembly - 22"

Specs

–
Application:

Replacement Part

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would definitely buy this product again

This product was the best replacement part I ever received.
Al
Pikeville Md
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would recommend to anyone!

Part was exactly replacement for defective unit. Fast shipping and great customer service, finding the right application.
Marty
Milwaukee, wisconsin
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service and Good Product

The burner assembly was an exact replacement and arrived in a timely manner. I ended up having to return the burner due to hot water heater not being repairable. Supply House immediately issued me a return authorization and refunded my money via my credit card. No hassle and fast.
Dave
Sugar Land, Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use supply house again and again

The burner fit right in were the old one was and is running great
Loretta
Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy