Apply to be a TradeMaster!
Main product image of 1/2" Male NPT x 1/2" Female NPT Gas Connector (18" Long), AP10350
Magnifying glass
Hover image to zoom

1/2" Male NPT x 1/2" Female NPT Gas Connector (18" Long), AP10350

Brand:
Rheem
SKU:
AP10350
Rating:
(0)
Q&A:
(0)
1/2" Male NPT x 1/2" Female NPT Gas Connector (18" Long), AP10350
Magnifying glass
Hover image to zoom
$19.59 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18" Length
Product Highlight: Connection Type
MPT x FPT Connection

Description

–
1/2" Male NPT x 1/2" Female NPT Gas Connector (18" Long)

  • Connector Tube O.D. (in.): 1/2
  • Connector Tube I.D. (in.): 3/8
  • Length (in.): 18
  • Fitting 1 Type: Male
  • Fitting 1 Size NPT (in.): 1/2
  • Fitting 2 Type: Female
  • Fitting 2 Size NPT (in.): 1/2
  • Connector Tube Material: Stainless Steel (Coated)
  • Ball Valve on Fitting 2: Not Included

Specs

–
Length (Inches):

18"

Connection Type:

MPT x FPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy