Apply to be a TradeMaster!
Main product image of 1/2" x 60" Thread Sealing Tape (Teflon, White), AP10357
Magnifying glass
Hover image to zoom

1/2" x 60" Thread Sealing Tape (Teflon, White), AP10357

Brand:
Rheem
SKU:
AP10357
Rating:
(2)
Q&A:
(0)
1/2" x 60" Thread Sealing Tape (Teflon, White), AP10357
Magnifying glass
Hover image to zoom
$0.65 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Length (Inches)
60" Length
Product Highlight: Width (Inches)
1/2" Width
Product Highlight: Material
PTFE

Description

–
1/2" x 60" Thread Sealing Tape (Teflon, White)

Specs

–
Color:

White

Length (Inches):

60"

Product Type:

Thread Seal Tape

Width (Inches):

1/2"

Material:

PTFE

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1/2" Copper x Male Adapter
SKU: 30310-ELKHART
Elkhart

Product Reviews

2.5 out of 2 reviews
2.5
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
50%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

More of it

I gave this a 3 star only because the amount in each spool is to small (length). This product should be offered in a longer lengths.
The HVAC Guy
Denver, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Is this all we got??

60" long piece is good for about 5 fittings. We need a better thread sealing tape option. As of today I can only find yellow gas tape or this lil thang'
BigTires
Pittsburgh
11 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy