Apply to be a TradeMaster!
Main product image of 1-1/2" Diameter x 40.5" Long Dip Tube, w/ 1-1/2" NPT Nipple, AP10500E-2
Magnifying glass
Hover image to zoom

1-1/2" Diameter x 40.5" Long Dip Tube, w/ 1-1/2" NPT Nipple, AP10500E-2

Brand:
Rheem
SKU:
AP10500E-2
Rating:
(0)
Q&A:
(0)
1-1/2" Diameter x 40.5" Long Dip Tube, w/ 1-1/2" NPT Nipple, AP10500E-2
Magnifying glass
Hover image to zoom
$130.39 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
40-1/2" Length
Product Highlight: Diameter (Inches)
1-1/2" Diameter

Description

–
1-1/2" Diameter x 40.5" Long Dip Tube, w/ 1-1/2" NPT Nipple

  • NPT Nipple Thread Size (in.): 1-1/2"
  • Nipple Length (in.) : 8-1/2"
  • Tube Diameter (in.): 1-1/2
  • Total Length (in.) : 40.5"
  • Inlet Fitting: Nipple
  • Tube Material: Polypropylene

Specs

–
Length (Inches):

40-1/2"

Diameter (Inches):

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy