The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/2" Diameter x 34.5" Long Dip Tube, w/ 1-1/2" NPT Nipple, AP10500J
Magnifying glass
Hover image to zoom

1-1/2" Diameter x 34.5" Long Dip Tube, w/ 1-1/2" NPT Nipple, AP10500J

Brand:
Rheem
SKU:
AP10500J
Rating:
(0)
Q&A:
(0)
1-1/2" Diameter x 34.5" Long Dip Tube, w/ 1-1/2" NPT Nipple, AP10500J
Magnifying glass
Hover image to zoom
$98.61 each
Backorder
Backorder
Get it Thu, Sep 24 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
34-1/2" Length
Product Highlight: Diameter (Inches)
1-1/2" Diameter

Description

1-1/2" Diameter x 34.5" Long Dip Tube, w/ 1-1/2" NPT Nipple

  • NPT Nipple Thread Size (in.): 1-1/2"
  • Nipple Length (in.) : 8-1/2"
  • Tube Diameter (in.): 1-1/2
  • Total Length (in.) : 34.5"
  • Inlet Fitting: Nipple
  • Tube Material: Polypropylene

Specs

Length (Inches):

34-1/2"

Diameter (Inches):

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy