Apply to be a TradeMaster!
Main product image of 3/4" Female NPT x 3/4" Female NPT Flexible Water Connector, Copper (18" Long), AP10506
Magnifying glass
Hover image to zoom

3/4" Female NPT x 3/4" Female NPT Flexible Water Connector, Copper (18" Long), AP10506

Brand:
Rheem
SKU:
AP10506
Rating:
(0)
Q&A:
(0)
3/4" Female NPT x 3/4" Female NPT Flexible Water Connector, Copper (18" Long), AP10506
Magnifying glass
Hover image to zoom
$29.96 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18" Length
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
3/4" Female NPT x 3/4" Female NPT Flexible Water Connector, Copper (18" Long)

  • Connector Tube Material: Copper
  • Connector Tube O.D. (in.): 3/4
  • Length (in.): 18
  • Fitting 1 Type: NPT - Female
  • Fitting 1 Size (in.): 3/4
  • Fitting 2 Type: NPT - Female
  • Fitting 2 Size (in.): 3/4

Specs

–
Length (Inches):

18"

Connection Type:

FNPT x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy