The Day Savers – A National Tradesmen Day Contest
Main product image of 1" 3000W Copper Resistored Screw-in Element LWD (240V), AP10552JL-4
Magnifying glass
Hover image to zoom

1" 3000W Copper Resistored Screw-in Element LWD (240V), AP10552JL-4

Brand:
Rheem
SKU:
AP10552JL-4
Rating:
(0)
Q&A:
(0)
1" 3000W Copper Resistored Screw-in Element LWD (240V), AP10552JL-4
Magnifying glass
Hover image to zoom
$26.09 each
Backorder
Backorder
Get it Tue, Sep 29 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
3000 Watts
Product Highlight: Voltage
240v
Product Highlight: Material
Copper

Description

1" 3000W Copper Resistored Screw-in Element LWD (240V)
  • Watt Density Classification: LWD
  • Input Voltage (V): 208
  • Input Voltage (V): 240
  • Wattage at 208V (W): 2255
  • Watt Density at 208V (W/sq. in.): 67
  • Wattage at 240V (W): 3000
  • Watt Density at 240V (W/sq. in. ): 90
  • Cold Resistance (ohms): 19.20
  • Outer Sheath Material: Copper
  • Resistored: Yes
  • Configuration: Foldback
  • Element Diameter (in.): .260
  • Element Length - Flange to Tip (in.): 11.82
  • Mounting Type: Threaded
  • Actual Thread Size - Outside Diameter (in.): 1-9/32
  • Nominal Thread Size - (in.): 1
  • Threads per Inch: 11-1/2
  • Thread Type Series Designation: NPSM
  • Hex Head Size - Across Flats (in.): 1-1/2

Specs

Product Type:

Element

Wattage:

3000

Voltage:

240v

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy