Apply to be a TradeMaster!
Main product image of 1" 3500W Copper Resistored Screw-in Element LWD (240V), AP10552KL-4
Magnifying glass
Hover image to zoom

1" 3500W Copper Resistored Screw-in Element LWD (240V), AP10552KL-4

Brand:
Rheem
SKU:
AP10552KL-4
Rating:
(0)
Q&A:
(0)
1" 3500W Copper Resistored Screw-in Element LWD (240V), AP10552KL-4
Magnifying glass
Hover image to zoom
$31.05 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
3500 Watts
Product Highlight: Voltage
240v
Product Highlight: Material
Copper

Description

–
1" 3500W Copper Resistored Screw-in Element LWD (240V)

Specs

–
Product Type:

Element

Wattage:

3500

Voltage:

240v

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy