Apply to be a TradeMaster!
Main product image of 1" 9000W Stainless Steel Resistored Screw-in Element MWD (480V), AP10870SH-2
Magnifying glass
Hover image to zoom

1" 9000W Stainless Steel Resistored Screw-in Element MWD (480V), AP10870SH-2

Brand:
Rheem
SKU:
AP10870SH-2
Rating:
(0)
Q&A:
(0)
1" 9000W Stainless Steel Resistored Screw-in Element MWD (480V), AP10870SH-2
Magnifying glass
Hover image to zoom
AP10870SH-2 has been discontinued
Discontinued August 29, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Wattage
9000 Watts
Product Highlight: Voltage
480V
Product Highlight: Material
Stainless Steel

Description

–
1" 9000W Stainless Steel Resistored Screw-in Element MWD (480V)
  • Watt Density Classification: MWD
  • Input Voltage (V): 480
  • Wattage at 480V (W): 9000
  • Watt Density at 480V (W/sq. in.): 126
  • Cold Resistance (ohms): 25.60
  • Outer Sheath Material: Stainless Steel (Incoloy)
  • Resistored: Yes
  • Configuration: Foldback
  • Element Diameter (in.): .316
  • Element Length - Flange to Tip (in.): 19.25
  • Mounting Type: Threaded
  • Actual Thread Size - Outside Diameter (in.): 1-9/32
  • Nominal Thread Size - (in.): 1
  • Threads per Inch: 11-1/2
  • Thread Type Series Designation: NPSM
  • Hex Head Size - Across Flats (in.): 1-1/2

Specs

–
Product Type:

Element

Wattage:

9000

Voltage:

480V

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm