The Day Savers – A National Tradesmen Day Contest
Main product image of 1" Diameter x 29" Long Dip Tube (Closed End), AP11274C-1
Magnifying glass
Hover image to zoom

1" Diameter x 29" Long Dip Tube (Closed End), AP11274C-1

Brand:
Rheem
SKU:
AP11274C-1
Rating:
(0)
Q&A:
(0)
1" Diameter x 29" Long Dip Tube (Closed End), AP11274C-1
Magnifying glass
Hover image to zoom
$47.35 each
Backorder
Backorder
Get it Mon, Sep 28 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
29" Length
Product Highlight: Diameter (Inches)
1" Diameter

Description

Specifications:
  • Inlet Fitting: Flare
  • Tube Material: Polypropylene
  • Tube Diameter (in.): 1
  • Total Length (in.): 29
  • Outlet Configuration: Closed End

Specs

Length (Inches):

29"

Diameter (Inches):

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy