Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Water Heater Parts
Rheem Water Heater Parts
Anode Rods
50-3/16" Magnesium Anode Rod, AP11524BD
Brand:
Rheem
SKU:
AP11524BD
Rating:
(0)
Q&A:
(0)
Hover image to zoom
AP11524BD has been discontinued
Discontinued May 6, 2025
This product was discontinued by the manufacturer.
MANUALS (1)
Replacement Parts List
Replacement Parts List
Direct Replacement:
50-3/8" Magnesium Anode Rod, AP11525BD-2
Brand:
Rheem
SKU:
AP11525BD-2
(0)
Backorder
Get it
Mon, Nov 16 - Tue, Dec 15
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Magnesium
50-3/16" Length
0.84" Diameter
Description
–
50-3/16" Magnesium Anode Rod
Features:
Anodic Material: Magnesium
Total Length (in.): 50-3/16
Rod Diameter (in.): 0.840
Hex Head Size (in.): 1-1/16
Thread Size - NPT (in.): 3/4
Resistored: No
Specs
–
Material:
Magnesium
Length (Inches):
50-3/16"
Diameter (Inches):
0.84"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video