Apply to be a TradeMaster!
Main product image of 42-3/16" Magnesium Anode Rod, AP11524S
Magnifying glass
Hover image to zoom

42-3/16" Magnesium Anode Rod, AP11524S

Brand:
Rheem
SKU:
AP11524S
Rating:
(2)
Q&A:
(0)
42-3/16" Magnesium Anode Rod, AP11524S
Magnifying glass
Hover image to zoom
$53.53 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Magnesium
Product Highlight: Length (Inches)
42-3/16" Length
Product Highlight: Diameter (Inches)
0.84" Diameter

Description

–
42-3/16" Magnesium Anode Rod

Features:
  • Anodic Material: Magnesium
  • Total Length (in.): 42-3/16
  • Rod Diameter (in.): 0.840
  • Hex Head Size (in.): 1-1/16
  • Thread Size - NPT (in.): 3/4
  • Resistored: No

Specs

–
Connection Size:

3/4"

End Type:

Hex

Material:

Magnesium

Length (Inches):

42-3/16"

Diameter (Inches):

0.84"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I would recommend this product

This particular length anode rod is not easy to find. A 44" long anode rod was too long to fit into the water heater tank without hitting the end. This size anode rod fit without the need of cutting the end down it fit. Not sure as to why the nut on the threaded cap is so shallow, if the nut was to be manufactured thicker it would prevent a socket from slipping off and rounding the corners when it comes time to replace..
Smitty
Torrance, CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

Replace anode rod every 5 years instead of replacing the water heater!!
bob
co
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy