Apply to be a TradeMaster!
Main product image of 19-3/8" x 0.8" Dia. Magnesium R-Tech Anode Rod, AP11525L-3
Magnifying glass
Hover image to zoom

19-3/8" x 0.8" Dia. Magnesium R-Tech Anode Rod, AP11525L-3

Brand:
Rheem
SKU:
AP11525L-3
Rating:
(0)
Q&A:
(0)
19-3/8" x 0.8" Dia. Magnesium R-Tech Anode Rod, AP11525L-3
Magnifying glass
Hover image to zoom
$22.91 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Magnesium
Product Highlight: Length (Inches)
19-3/8" Length
Product Highlight: Diameter (Inches)
0.8" Diameter

Description

–
19-3/8" x 0.8" Dia. Magnesium R-Tech Anode Rod

Specs

–
End Type:

Hex

Material:

Magnesium

Length (Inches):

19-3/8"

Diameter (Inches):

0.8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy