Apply to be a TradeMaster!
Main product image of 25-3/8" Magnesium R-Tech Anode Rod, AP11525V-2
Magnifying glass
Hover image to zoom

25-3/8" Magnesium R-Tech Anode Rod, AP11525V-2

Brand:
Rheem
SKU:
AP11525V-2
Rating:
(0)
Q&A:
(0)
25-3/8" Magnesium R-Tech Anode Rod, AP11525V-2
Magnifying glass
Hover image to zoom
$26.94 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Magnesium
Product Highlight: Length (Inches)
25-3/8" Length
Product Highlight: Diameter (Inches)
0.8" Diameter

Description

–
25-3/8" Magnesium R-Tech Anode Rod

Features:
  • Anodic Material: Magnesium
  • Total Length (in.): 25-3/8
  • Rod Diameter (in.): 0.800
  • Hex Head Size (in.): 1-1/16
  • Thread Size - NPT (in.): 3/4
  • Resistored: Yes

Specs

–
Connection Size:

3/4"

End Type:

Hex

Material:

Magnesium

Length (Inches):

25-3/8"

Diameter (Inches):

0.8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy