Shop Klein Tools Limited Time Promotion
Main product image of 48-3/8" Magnesium Pro-Tech Anode Rod, AP11526G
Magnifying glass
Hover image to zoom

48-3/8" Magnesium Pro-Tech Anode Rod, AP11526G

Brand:
Rheem
SKU:
AP11526G
Rating:
(0)
Q&A:
(0)
48-3/8" Magnesium Pro-Tech Anode Rod, AP11526G
Magnifying glass
Hover image to zoom
$30.32 each
In Stock
In Stock
Get 2 Thu, Oct 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Magnesium
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Length (Inches)
48-3/8 Length

Description

–

Anode rods for hot water heaters are essential for preventing galvanic corrosion and leaks in your hot water heater. These ProTech water heater anode rods operate by sacrificing their metal to protect the tank from corrosion. Regular inspection and replacement of the magnesium anode rod contributes to extending the lifespan of your water heater system.


Features:

  • 3/4" NPT fitting
  • 48-3/8" length
  • Magnesium construction
  • 1-year limited warranty
  • OEM Genuine Factory Authorized Part
  • California residents see prop 65 warnings

Specs

–
Material:

Magnesium

Connection Size:

3/4"

Length (Inches):

48-3/8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy