Apply to be a TradeMaster!
Main product image of 3/4" Diameter x 38.5" Long Dip Tube/Heat Trap (Helix), AP11627H-4
Magnifying glass
Hover image to zoom

3/4" Diameter x 38.5" Long Dip Tube/Heat Trap (Helix), AP11627H-4

Brand:
Rheem
SKU:
AP11627H-4
Rating:
(0)
Q&A:
(0)
3/4" Diameter x 38.5" Long Dip Tube/Heat Trap (Helix), AP11627H-4
Magnifying glass
Hover image to zoom
$20.10 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
38-1/2" Length
Product Highlight: Diameter (Inches)
3/4" Diameter

Description

–
Specifications:
  • Inlet Fitting: Flare
  • Heat Trap Type: Ball
  • Tube Material: Polysulfone
  • Tube Diameter (in.): 3/4
  • Total Length (in.): 38-1/2
  • Outlet Configuration: Helix

**Image may not represent actual product.**

Specs

–
Length (Inches):

38-1/2"

Diameter (Inches):

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy