Apply to be a TradeMaster!
Main product image of Temperature and Pressure Relief Valve (T&P), AP12035-1
Magnifying glass
Hover image to zoom

Temperature and Pressure Relief Valve (T&P), AP12035-1

Brand:
Rheem
SKU:
AP12035-1
Rating:
(0)
Q&A:
(0)
Temperature and Pressure Relief Valve (T&P), AP12035-1
Magnifying glass
Hover image to zoom
$313.46 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Temperature and Pressure Relief Valve (T&P)

Features:
  • Maximum Temperature Setting (Deg. F): 210
  • Maximum Pressure Setting (psi): 150
  • CSA Capacity (BTU/HR): 670,000
  • Inlet Thread Size - NPT (in.): 1
  • Outlet Thread Size - NPT (in.): 1
  • Overall Length (in.): 11-3/8
  • Body Length (in.): 5-3/4
  • Sensor Length (in.): 5-5/8

Specs

–
Product Type:

Relief Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy