Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Water Heater Parts
Rheem Water Heater Parts
Drain Valves
Brass Drain Valve, AP12112G
Brand:
Rheem
SKU:
AP12112G
Rating:
(0)
Q&A:
(0)
Hover image to zoom
AP12112G has been discontinued
Discontinued July 11, 2025
This product was discontinued by the manufacturer.
MANUALS (1)
Replacement Parts List
Replacement Parts List
Suggested Alternative:
Brass Drain Valve, AP16830C
Brand:
Rheem
SKU:
AP16830C
(0)
Out of Stock
Get it
Mon, Nov 2 - Mon, Nov 9
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Description
–
Brass Drain Valve
Body Material: Brass
Shank Length (in.): 2-1/4
Tank Fitting Size - NPT (in.): 3/4
Garden Hose Fitting Size - NHR Nominal (in.): 3/4
Garden Hose Fitting Size - Actual (in.): 1-1/16
Handle Type: Screwdriver
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video