Apply to be a TradeMaster!
Main product image of 3/4" Female NPT x 3/4" Female NPT Flexible Water Connector, Stainless Steel (18" Long), AP12929
Magnifying glass
Hover image to zoom

3/4" Female NPT x 3/4" Female NPT Flexible Water Connector, Stainless Steel (18" Long), AP12929

Brand:
Rheem
SKU:
AP12929
Rating:
(1)
Q&A:
(0)
3/4" Female NPT x 3/4" Female NPT Flexible Water Connector, Stainless Steel (18" Long), AP12929
Magnifying glass
Hover image to zoom
$7.09 each
In Stock
In Stock
Get 14 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18" Length
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
3/4" Female NPT x 3/4" Female NPT Flexible Water Connector, Stainless Steel (18" Long)

  • Connector Tube Material: Stainless Steel
  • Connector Tube O.D. (in.): 3/4
  • Length (in.): 18
  • Fitting 1 Type: NPT - Female
  • Fitting 1 Size (in.): 3/4
  • Fitting 2 Type: NPT - Female
  • Fitting 2 Size (in.): 3/4

Specs

–
Length (Inches):

18"

Connection Type:

FNPT x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy the item again and again!

It's being used with a water softener.
Mag
Parsippany, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy