Shop Resideo Sale
Main product image of Pressure Relief Valve, AP12993C
Magnifying glass
Hover image to zoom

Pressure Relief Valve, AP12993C

Brand:
Rheem
SKU:
AP12993C
Rating:
(3)
Q&A:
(0)
Pressure Relief Valve, AP12993C
Magnifying glass
Hover image to zoom
$36.85 each
In Stock
In Stock
Get 2 Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Pressure Relief Valve

Features:
  • Maximum Temperature Setting (Deg. F): 210
  • Maximum Pressure Setting (psi): 150
  • CSA Capacity (BTU/HR): 200,000
  • Inlet Thread Size - NPT (in.): 3/4
  • Outlet Thread Size - NPT (in.): 3/4
  • Overall Length (in.): 3-1/2
  • Body Length (in.): 3-1/2

Specs

–
Product Type:

Relief Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
67%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would this recommend this service

Great service and prompt delivery
Greg
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great merchant

Super fast delivery and a GREAT price. Thank you.
Rook
Pittsburgh, PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good alternative to much more expensive

This is good. Apparently, works for all Rheem tankless heaters. It's just a pressure valve I think; perhaps Rheem thinks temp control not needed, given tankless safety interlocks. I had a Watts T&P which was much more expensive (about $70) to meet BTU rating, contained lead, and after about 10years gushed at water temp verified to be 130 deg (although valve rated to 210deg). Thankfully, that piece of junk was connected to drain.
Rob
NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy