Apply to be a TradeMaster!
Main product image of 1" 1500W Stainless Steel Non-Resistored Screw-in Element LWD (120V), AP13050B
Magnifying glass
Hover image to zoom

1" 1500W Stainless Steel Non-Resistored Screw-in Element LWD (120V), AP13050B

Brand:
Rheem
SKU:
AP13050B
Rating:
(0)
Q&A:
(0)
1" 1500W Stainless Steel Non-Resistored Screw-in Element LWD (120V), AP13050B
Magnifying glass
Hover image to zoom
$15.40 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1500 Watts
Product Highlight: Voltage
120v
Product Highlight: Material
Stainless Steel

Description

–
1" 1500W Stainless Steel Non-Resistored Screw-in Element LWD (120V)
  • Watt Density Classification: LWD
  • Input Voltage (V): 120
  • Wattage at 120V (W): 1500
  • Watt Density at 120V (W/sq. in. ): 63
  • Outer Sheath Material: Stainless Steel (Incoloy)
  • Resistored: No
  • Configuration: Foldback
  • Element Diameter (in.): .316
  • Element Length - Flange to Tip (in.): 7.48
  • Mounting Type: Threaded
  • Actual Thread Size - Outside Diameter (in.): 1-9/32
  • Nominal Thread Size - (in.): 1
  • Threads per Inch: 11-1/2
  • Thread Type Series Designation: NPSM
  • Hex Head Size - Across Flats (in.): 1-1/2

Specs

–
Product Type:

Element

Wattage:

1500

Voltage:

120v

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy