Apply to be a TradeMaster!
Main product image of Vent Hood Damper Assembly for GN65-360, AP13143-2
Magnifying glass
Hover image to zoom

Vent Hood Damper Assembly for GN65-360, AP13143-2

Brand:
Rheem
SKU:
AP13143-2
Rating:
(1)
Q&A:
(0)
Vent Hood Damper Assembly for GN65-360, AP13143-2
Magnifying glass
Hover image to zoom
$886.62 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: BTU Input
360000 BTUs

Description

–
Vent Hood Damper Assembly for GN65-360

  • RHEEM GN65-360 features:
  • 65-Gallon
  • LO NOX Water Heater
  • 8" Vent
  • Small jacket diameters
  • Short floor-to-vent heights
  • Multiple Water Connections
  • System Sentinel LED diagnostic system
  • Patented multiflue design
  • Low profile automatic flue damper
  • Spark-to-pilot ignition system
  • Full port, full flow brass drain valve
  • Factory Installed AGA/ASME rated Temperature and Pressure relief valve
  • Hand-hole cleanout
  • Stainless steel burners 180ºF max operating temperature
  • LED diagnostics on all damper assemblies for easier service
  • Certified for a 150 PSI maximum working pressure (160 PSI for ASME models)
  • Manual reset high limit


  • **Image may not represent actual product.**

    Specs

    –
    Fuel Type:

    Natural Gas

    BTU Input:

    360000

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    the service

    arrive on time and solve the problem was the best price on the web best service on return idem
    toni
    california
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy