Apply to be a TradeMaster!
Main product image of 24" Thermocouple, AP14320F
Magnifying glass
Hover image to zoom
24" Thermocouple, AP14320F
Magnifying glass
Hover image to zoom
$22.08 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
22" Length

Description

–
  • Overall Length (in.): :24"
  • Capillary Tube Length (in.): 20"
  • Bulb Length (in.): 2-1/4"
  • Bulb Diameter (in.): 3/16"
  • Gas Valve End Fitting O.D. (in.): 11/32-32NS"
  • Specs

    –
    Length (Inches):

    22"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy