Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Water Heater Parts
Rheem Water Heater Parts
Miscellaneous
Condensate Neutralizer Refill For SP12151, AP16770
Brand:
Rheem
SKU:
AP16770
Rating:
(0)
Q&A:
(0)
Hover image to zoom
AP16770 has been discontinued
Discontinued October 23, 2026
This product was discontinued by the manufacturer.
This item replaces:
54-22120-01
Direct Replacement:
Condensate Neutralizer Refill, SP16770
Brand:
Rheem
SKU:
SP16770
(0)
Out of Stock
Get it
Mon, Nov 16 - Mon, Nov 23
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
Condensate Neutralizer Refill For SP12151
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
2" x 3/4" PVC Schedule 40 Spigot x Socket Bushing
SKU:
437-248
Product Reviews
0 reviews
0
out of 0 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Sort: Most Recent
Be the first to write a review.
×
Video