Apply to be a TradeMaster!
Main product image of Natural Gas Valve, AP5870E-7
Magnifying glass
Hover image to zoom
Natural Gas Valve, AP5870E-7
Magnifying glass
Hover image to zoom
$231.98 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas

Description

–
Natural Gas Valve
  • Manufacturer: Robertshaw
  • Fuel Type: Natural Gas
  • Input Fitting Size NPT (in.): 1/2
  • Output Fitting Size NPT (in.): 3/4
  • Valve Body Length (in.): 3-13/16
  • Valve Body Width (in.): 3-1/32
  • Valve Body Height (in.): 4-9/64
  • LP Conversion Kit Included: Yes

Specs

–
Product Type:

Gas Valve

Fuel Type:

Natural Gas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy