Shop Resideo Sale
Main product image of Dip Tube/Internal Heat Trap Gasket, AP6948-3
Magnifying glass
Hover image to zoom

Dip Tube/Internal Heat Trap Gasket, AP6948-3

Brand:
Rheem
SKU:
AP6948-3
Rating:
(2)
Q&A:
(1)
Dip Tube/Internal Heat Trap Gasket, AP6948-3
Magnifying glass
Hover image to zoom
$0.46 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Specifications:
  • I.D. (in.): 0.750
  • O.D. (in.): 0.900
  • Thickness (in.): 0.250
  • Material: Nitrile (Buna-N)
  • Durometer (Scale 00): 60 to 70
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Gasket Gaffe

When It Finally Arrived (I Ordered It In March And It Was Delivered In September) I'm Not Blaming Supply House) it Was Exactly What I Ordered. However The Manufacturer Should Have A Plentiful Supply Of Theses On Hand. I Don't Understand Why It Took So Long. Would I Buy From Supply House Again, Yes Absolutely ~!!~
Hot Water Bottle Boy
Yorkville Illinois
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is getting funny.

I'm reviewing a package of 2 rubber gaskets used with my anode rod and diptube on my Rheem water heater. I didn't need them, as the rod and diptube came with these. But, hey, they are spectacular. Everyone should own a package of 2 rubber gaskets!!😂🤣
Condo Minion
Chicago
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what are the actual dimensions of gasket AP6948-3, and material, I can see the gasket online, but there are no specifications as to ID, OD, and length

Asked by pete 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Rheem lists these specifications for the AP6948-3 : I.D. (in.): 0.750 O.D. (in.): 0.900 Thickness (in.): 0.250 Material: Nitrile (Buna-N) Durometer (Scale 00): 60 to 70

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy