Shop Resideo Sale
Main product image of 0.840" x 54" Magnesium R-Tech Flexible Anode Rod, AP8371B-3
Magnifying glass
Hover image to zoom

0.840" x 54" Magnesium R-Tech Flexible Anode Rod, AP8371B-3

Brand:
Rheem
SKU:
AP8371B-3
Rating:
(0)
Q&A:
(0)
0.840" x 54" Magnesium R-Tech Flexible Anode Rod, AP8371B-3
Magnifying glass
Hover image to zoom
$136.95 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Length (Inches)
54" Length
Product Highlight: Material
Magnesium

Description

–
0.840" x 54" Magnesium R-Tech Flexible Anode Rod

Features:
  • Anodic Material: Magnesium
  • Total Length (in.): 54
  • Rod Diameter (in.): 0.840
  • Hex Head Size (in.): 1-1/16
  • Thread Size - NPT (in.): 3/4
  • Resistored: Yes

Specs

–
End Type:

Hex

Connection Size:

3/4"

Length (Inches):

54"

Material:

Magnesium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy