Apply to be a TradeMaster!
Main product image of 30 Gallon Medium Professional Classic Electric Water Heater, 6 Yr (240v)
Magnifying glass
Hover image to zoom

30 Gallon Medium Professional Classic Electric Water Heater, 6 Yr (240v)

Brand:
Rheem
SKU:
PROE30-M2-RH95
Rating:
(0)
Q&A:
(0)
30 Gallon Medium Professional Classic Electric Water Heater, 6 Yr (240v)
Magnifying glass
Hover image to zoom
PROE30-M2-RH95 has been discontinued
Discontinued March 10, 2022
This product has been discontinued.

Product Highlights

Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
30 Gallons
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
240v

Description

Professional Classic electric water heaters are engineered for longer life resistored heating elements and premium grade anode rod
Efficiency
  • .90 - .93 UEF
  • Isolated tank design reduces conductive heat loss
  • Resistored copper upper element and resistored Lifeguard stainless steel lower element to prolong anode rod and tank life

Performance
  • FHR: 45 - 67 gallons, based on gallon capacity
  • Recovery: 21 GPH at a 90 F rise

Longer Life
  • Premium grade anode rod provides long-lasting tank protection

Features
  • Electric junction box located above heating elements for easy installation
  • Over-temperature protector cuts off power in excess temperature situations
  • Automatic thermostat keeps water at desired temperature

Plus
  • EverKleen self cleaning device fights harmful sediment build-up with a high-velocity spiraling water stream helps operating efficiency by saving energy, money and improving tank life
  • Enhanced-flow brass drain valve
  • Temperature and pressure relief valve included
  • Low lead compliant

Specs

Application:

Plumbing

Fuel Type:

Electric

Type:

Medium

Capacity (Gallons):

30

Recovery 90°F Rise:

21 GPH

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Energy Factor:

0.92

Voltage:

240v

Weight (lbs):

92 lbs

Number of Elements:

2

Energy Star Rated:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm