Apply to be a TradeMaster!
Main product image of 3/4" Diameter x 53" Long Dip Tube, w/ 3/4" NPT Nipple, PT12933
Magnifying glass
Hover image to zoom

3/4" Diameter x 53" Long Dip Tube, w/ 3/4" NPT Nipple, PT12933

Brand:
Rheem
SKU:
PT12933
Rating:
(0)
Q&A:
(0)
3/4" Diameter x 53" Long Dip Tube, w/ 3/4" NPT Nipple, PT12933
Magnifying glass
Hover image to zoom
$22.59 each
In Stock
In Stock
Get 18 Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1/2" Diameter
Product Highlight: Length (Inches)
53" Length

Description

–
3/4" Diameter x 53" Long Dip Tube, w/ 3/4" NPT Nipple

  • NPT Nipple Thread Size (in.): 3/4"
  • Nipple Length (in.) : 2"
  • Tube Diameter (in.): 3/4
  • Total Length (in.) : 53"
  • Inlet Fitting: Nipple
  • Tube Material: Polypropylene

Specs

–
Diameter (Inches):

1/2"

Length (Inches):

53"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy