Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RAPM-036JAZ/SERIAL-7966 Parts - Rheem Air Conditioner
Brand:
Rheem
SKU:
RAPM-036JAZ/SERIAL-7966
Description
–
Rheem Air Conditioner RAPM-036JAZ/Serial: 7966
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
17
Replacement Parts
88/106 MFD Round Start Capacitor (330V), 43-17075-04
SKU:
43-17075-04
Rheem
Wire Grille for Condensing Unit, 95-102925-04
SKU:
95-102925-04
Rheem
Control Box Assembly, 10-102307-01
SKU:
10-102307-01
Rheem
Cabinet, AS-100609-07H
SKU:
AS-100609-07H
Rheem
Condenser Coil LTLO, RXCL-102978-03
SKU:
RXCL-102978-03
Rheem
31,000 BTU R410A Compressor (1 PH, 230V), 55-102045-03S
SKU:
55-102045-03S
Rheem
A/R Low Pressure Limit (50 Open 95 Close), 47-101529-09
SKU:
47-101529-09
Rheem
Control Box, AE-100633-01
SKU:
AE-100633-01
Rheem
45 MFD Round Run Capacitor (440V), 43-25136-33
SKU:
43-25136-33
Rheem
Paint Pen Touch-up Paint - ICECO Gray (0.3 oz.) (ORM-D) (Pack of 5), 523011
SKU:
523011
Rheem
Paint Pen Touch-up Paint - Neutra Green (0.3 oz.) (ORM-D) (Pack of 5), 523010
SKU:
523010
Rheem
45/5 MFD Dual Round Capacitor (370V), 43-25133-06
SKU:
43-25133-06
Rheem
Base Pan, AE-58426-03
SKU:
AE-58426-03
Rheem
420PSI High Limit Auto PSI Switch, 47-26184-01
SKU:
47-26184-01
Rheem
Button Plug with Recessed Head, 45-22980-07
SKU:
45-22980-07
Rheem
Adapter Plate, AE-54609-02
SKU:
AE-54609-02
Rheem
Adapter Plate, AE-54609-01
SKU:
AE-54609-01
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video