Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RH1P4221STANDA Parts - Rheem Air Handler
Brand:
Rheem
SKU:
RH1P4221STANDA
Description
–
Rheem Air Handler RH1P4221STANDA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
37
Replacement Parts
10" x 10" Blower Wheel CW (1/2" Bore), 703023
SKU:
703023
Rheem
Transformer, 46-101946-01
SKU:
46-101946-01
Rheem
Cover - Mounting Bracket, AE-101797-01
SKU:
AE-101797-01
Rheem
Motor Mount Band, 70-19927-04
SKU:
70-19927-04
Rheem
Insulation, 68-101121-03
SKU:
68-101121-03
Rheem
Top Cover Plate, AE-100686-32
SKU:
AE-100686-32
Rheem
Coil Door, AE-100685-64
SKU:
AE-100685-64
Rheem
Cabinet Brace, AE-101134-03
SKU:
AE-101134-03
Rheem
Heat Barrier Side, AE-104241-01
SKU:
AE-104241-01
Rheem
Blower Motor - 1/2 hp 460/1/60 (1075 rpm/2 speeds), 51-102182-02
SKU:
51-102182-02
Rheem
Access Panel, AE-101133-31
SKU:
AE-101133-31
Rheem
Wiring Harness, 45-24258-17
SKU:
45-24258-17
Rheem
Access Panel, AE-101133-61
SKU:
AE-101133-61
Rheem
Insulation, 68-101644-01
SKU:
68-101644-01
Rheem
Blower Housing w/Wheel, 70-101729-08
SKU:
70-101729-08
Rheem
Terminal Block, 45-23222-02
SKU:
45-23222-02
Rheem
Door - Coil A/H - 21", AE-100685-34
SKU:
AE-100685-34
Rheem
Top Cover Plate 21, AE-100686-02
SKU:
AE-100686-02
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video