Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RHWB-06WMP48A414 Parts - Rheem Air Handler
Brand:
Rheem
SKU:
RHWB-06WMP48A414
Description
–
Rheem Air Handler RHWB-06WMP48A414
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
28
Replacement Parts
Control Board, 47-103255-02
SKU:
47-103255-02
Rheem
Button Plug - Plastic (Snap-In), 45-24125-01
SKU:
45-24125-01
Rheem
Wiring Harness - Twist/Lock, 45-24393-07
SKU:
45-24393-07
Rheem
Tube - 7/8" Header to Panel, AE-103357-04
SKU:
AE-103357-04
Rheem
Blower Assembly, AS-61697-104
SKU:
AS-61697-104
Rheem
Sight Glass, 68-21893-03
SKU:
68-21893-03
Rheem
Flow Sensor Switch, 47-103347-01
SKU:
47-103347-01
Rheem
Air Stop - Top, AE-103332-04
SKU:
AE-103332-04
Rheem
Junction Box Cover, AE-61476-02
SKU:
AE-61476-02
Rheem
Air Stop - Front, AE-103332-06
SKU:
AE-103332-06
Rheem
Junction Box, AE-61475-02
SKU:
AE-61475-02
Rheem
Burner Compartment Door & Labeling Kit, AS-61905-03X
SKU:
AS-61905-03X
Rheem
40VA Transformer (120V-24V), 46-101496-01
SKU:
46-101496-01
Rheem
15 MFD Single Round Capacitor (370V), 43-25136-08
SKU:
43-25136-08
Rheem
Adapter Kit - Half Union, 82-103351-01
SKU:
82-103351-01
Rheem
Blower Motor - 3/4 hp 120/1/60 (1075 rpm/4 speeds), 51-24043-03
SKU:
51-24043-03
Rheem
Wiring Harness, 45-24371-56
SKU:
45-24371-56
Rheem
Filter Retainer Rod, 45-24095-01
SKU:
45-24095-01
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video