Shop Resideo Sale
Main product image of 40VA Transformer (120V-24V), 46-101496-01
Magnifying glass
Hover image to zoom

40VA Transformer (120V-24V), 46-101496-01

Brand:
Rheem
SKU:
46-101496-01
Rating:
(9)
Q&A:
(0)
40VA Transformer (120V-24V), 46-101496-01
Magnifying glass
Hover image to zoom
$37.94 each
In Stock
In Stock
Get 2 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 24V
Product Highlight: Mount
OEM

Description

–
40VA Transformer (120V-24V) Specifications:
  • Capacity (VA): 40
  • Primary Voltage (V): 120
  • Secondary Voltage (V): 24
  • Four Hole Spacing: 1-7/8" x 1-1/2"
  • Overcurrent Protection: 2A External Fuse
  • Electrical Connections: Leads with 1/4" insulated female quick connects
  • Power Limiting: Class 2

  • Specs

    –
    Voltage:

    120v

    24V

    Mount:

    OEM

    Frequency:

    50 Hz

    60 Hz

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    15 MFD Single Round Capacitor (370V), 43-25136-08
    SKU: 43-25136-08
    Rheem

    Product Reviews

    4.78 out of 9 reviews
    88% would recommend this product
    4.78
    out of 9 Reviews
    88% would recommend this product
    WRITE A REVIEW
    5 star
    89%
    4 star
    0%
    3 star
    11%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-9 of 9 reviews

    I would buy this product again

    Product fits perfectly. Just need to find longer screws. It is a bit thicker old screws. Do not work other than that. It's perfect.
    Allan
    Indianapolis
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good experience.

    The quality replacement transformer works as expected after retrofitting it. The delivery process was very smooth and also quick. I will use this supplier again when needed.
    MB
    GEORGIA
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Transformer

    Great
    Mar kal
    Chicopee
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Solved my problem

    My old transformer was buzzing loudly, so I purchased this one to remedy the problem. This transformer solved that problem. As others have mentioned it is slightly thicker than the old transformer, requiring me to source new mounting screws to mount it in my HVAC unit. I would be nice if mounting hardware was included.
    Matt
    San Diego, CA
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good product, fast shipping

    The item arrived well-packaged, in great condition, working as expected, and in a timely manner. I would not hesitate to purchase from you again. Thank you.
    SuzyU
    Colorado
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    not a direct replacement for my furnace as it says

    this product was to be exact replacement for my furnace. It was same voltage and va but was much thicker then old one. I had to fine mounting screws that were ling enough to mount new transformer. this proved to be a task and undertaking had to go 40 plus miles to get long enough hardware unavailiable local hardware. Works good when installed --should be dimensions of product in ad not really a direct replacement.
    Dick
    Iowa
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exact replacement for my Rheem!

    We DIYed a repair on our broken AC unit in the attic and it worked! AC broke with the thermostat for upstairs unit going blank. Step by step, we reduced the issue to the broken transformer, looked up the part number and ordered this one. Problem solved! Also found a big disconnected duct in the attic, put it together; replaced exposed 12v condenser wiring outside and insulation on the suction line. The house has never been this cool :)
    Sam
    Nashville, TN
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exactly what was needed for repairs

    Fit perfect.
    Israel
    Texas
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this again and order thru you again

    Whas a perfect fit replacement
    Joe
    Lino lakes mn
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy