Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RKKL-B180DK40EXXC/SERIAL-2N Parts - Rheem Packaged Unit/RTU
Brand:
Rheem
SKU:
RKKL-B180DK40EXXC/SERIAL-2N
Description
–
Rheem Packaged Unit/RTU RKKL-B180DK40EXXC/Serial: 2N
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
63
Replacement Parts
Base Pan - Indoor (Supply), AS-90577-10
SKU:
AS-90577-10
Rheem
Blower Door, AS-102872-01A
SKU:
AS-102872-01A
Rheem
Gas Valve, 60-102405-01
SKU:
60-102405-01
Rheem
Return Cover Assembly, AS-90628-04A
SKU:
AS-90628-04A
Rheem
Wiring Harness, 45-42522-114
SKU:
45-42522-114
Rheem
Control Box Back, AS-90601-05
SKU:
AS-90601-05
Rheem
Bracket - Bottom Panel, AS-102859-02A
SKU:
AS-102859-02A
Rheem
Post - Outdoor Coil Rear, AS-90702-06A
SKU:
AS-90702-06A
Rheem
Upper Left Panel, AS-90624-09A
SKU:
AS-90624-09A
Rheem
Distributor/Cap Tube, 83-103430-04
SKU:
83-103430-04
Rheem
Distributor/Cap Tube, 83-103430-05
SKU:
83-103430-05
Rheem
Post Assembly - Indoor Coil Section, AS-90620-15A
SKU:
AS-90620-15A
Rheem
Air Stop - Side, AE-102712-01
SKU:
AE-102712-01
Rheem
100VA Transformer (460/575-24V), 46-42515-05
SKU:
46-42515-05
Rheem
Wiring Harness, 45-42522-88
SKU:
45-42522-88
Rheem
Wiring Harness, 45-42522-87
SKU:
45-42522-87
Rheem
Filter - Disposable Fiberglass, 54-42541-04
SKU:
54-42541-04
Rheem
Post - Outdoor Coil Rear, AS-90702-06H
SKU:
AS-90702-06H
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video