Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RKMB-A240PL12E/SERIAL-2D Parts - Rheem Packaged Unit/RTU
Brand:
Rheem
SKU:
RKMB-A240PL12E/SERIAL-2D
Description
–
Rheem Packaged Unit/RTU RKMB-A240PL12E/Serial: 2D
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
48
Replacement Parts
Panel, AS-90624-06A
SKU:
AS-90624-06A
Rheem
Air Stop - Bottom, AE-90605-03
SKU:
AE-90605-03
Rheem
Flue Hood Assembly, AS-90637-02
SKU:
AS-90637-02
Rheem
Angle, AE-90708-02
SKU:
AE-90708-02
Rheem
Lower Left Panel, AS-90624-04A
SKU:
AS-90624-04A
Rheem
18" x 9" 48-Blade Wheel (1" Bore), 70-42564-02
SKU:
70-42564-02
Rheem
1/2" HSI/DSI Slow Open 2 Stage Valve, 60-102405-81
SKU:
60-102405-81
Rheem
10 MFD Oval Run Capacitor (370V), 43-25134-04
SKU:
43-25134-04
Rheem
Panel - Top, AS-90633-06A
SKU:
AS-90633-06A
Rheem
40x1 Blower Shaft, 70-42564-03
SKU:
70-42564-03
Rheem
Air Stop - Side, AE-90605-08
SKU:
AE-90605-08
Rheem
Panel, AS-90618-03
SKU:
AS-90618-03
Rheem
Gas Valve, 60-102405-01
SKU:
60-102405-01
Rheem
Post - Front Corner, AS-90701-03A
SKU:
AS-90701-03A
Rheem
Drain Pan, 68-42500-01
SKU:
68-42500-01
Rheem
Elbow, 81-40394-24
SKU:
81-40394-24
Rheem
Base Rail, AE-90576-03
SKU:
AE-90576-03
Rheem
Filter Channel Assembly, AS-90607-02
SKU:
AS-90607-02
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video