Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RKNL-B180D355EBGA/SERIAL-2N Parts - Rheem Packaged Unit/RTU
Brand:
Rheem
SKU:
RKNL-B180D355EBGA/SERIAL-2N
Description
–
Rheem Packaged Unit/RTU RKNL-B180D355EBGA/Serial: 2N
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
60
Replacement Parts
Base Pan - Indoor (Supply), AS-90577-10
SKU:
AS-90577-10
Rheem
Top Panel - Front, AS-90633-10A
SKU:
AS-90633-10A
Rheem
Coil Support Top, AE-102700-03
SKU:
AE-102700-03
Rheem
Gas Valve, 60-102405-01
SKU:
60-102405-01
Rheem
Return Cover Assembly, AS-90628-04A
SKU:
AS-90628-04A
Rheem
Elbow, 81-40394-24
SKU:
81-40394-24
Rheem
Control Box Back, AS-90601-05
SKU:
AS-90601-05
Rheem
Burner Assembly, AS-90641-23
SKU:
AS-90641-23
Rheem
Post - Blower Section, AS-102682-07A
SKU:
AS-102682-07A
Rheem
Bracket - Bottom Panel, AS-102859-02A
SKU:
AS-102859-02A
Rheem
Upper Left Panel, AS-90624-09A
SKU:
AS-90624-09A
Rheem
Manifold, 81-42509-04
SKU:
81-42509-04
Rheem
Gas Heat Access Panel, AS-102872-12H
SKU:
AS-102872-12H
Rheem
Post Assembly - Indoor Coil Section, AS-90620-15A
SKU:
AS-90620-15A
Rheem
100VA Transformer (460/575-24V), 46-42515-05
SKU:
46-42515-05
Rheem
Wiring Harness, 45-42522-88
SKU:
45-42522-88
Rheem
Direct Spark Ignitor, 62-23556-10
SKU:
62-23556-10
Rheem
Inducer Gasket, 68-23643-02
SKU:
68-23643-02
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video