Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RKNL-C042CM15EAAC/SERIAL-8206 Parts - Rheem Packaged Unit/RTU
Brand:
Rheem
SKU:
RKNL-C042CM15EAAC/SERIAL-8206
Description
–
Rheem Packaged Unit/RTU RKNL-C042CM15EAAC/Serial: 8206
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
39
Replacement Parts
Bracket - Blower, AE-101124-01
SKU:
AE-101124-01
Rheem
SPST N/C Limit Switch (200 Open, 180 Close), 47-17359-30
SKU:
47-17359-30
Rheem
Support - Blower, AE-58950-02
SKU:
AE-58950-02
Rheem
Evaporator Coil, AS-102351-03
SKU:
AS-102351-03
Rheem
Outlet Box, 45-41952-02
SKU:
45-41952-02
Rheem
Wiring Harness, 45-42522-111
SKU:
45-42522-111
Rheem
Wiring Harness, 45-42522-110
SKU:
45-42522-110
Rheem
Air Stop - Top, AE-58933-01
SKU:
AE-58933-01
Rheem
Bearing & Cushion (Req 2), 70-41911-01
SKU:
70-41911-01
Rheem
Filter Keeper, AE-59168-01
SKU:
AE-59168-01
Rheem
Motor Mount Assembly, AS-101340-01
SKU:
AS-101340-01
Rheem
1/2 HP 1725 RPM Motor (208/230/460V), 51-42579-01
SKU:
51-42579-01
Rheem
Expansion Valve (TXV), 61-102257-02
SKU:
61-102257-02
Rheem
Coil Support, AE-58941-01
SKU:
AE-58941-01
Rheem
Filter Channel, AE-58934-01
SKU:
AE-58934-01
Rheem
1 HP 1725RPM Motor (208-230/460V), 51-41936-01
SKU:
51-41936-01
Rheem
Cross Brace, AE-101467-01
SKU:
AE-101467-01
Rheem
Condenser Coil, AS-101715-01
SKU:
AS-101715-01
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video