Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RPNE-018CBZ Parts - Rheem Heat Pump
Brand:
Rheem
SKU:
RPNE-018CBZ
Description
–
Rheem Heat Pump RPNE-018CBZ
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
17
Replacement Parts
A/R Low Pressure Limit (7 Open 22 Close), 47-100543-04
SKU:
47-100543-04
Rheem
Bulb Strainer, 83-26020-07
SKU:
83-26020-07
Rheem
Wire Grille, 95-102925-02
SKU:
95-102925-02
Rheem
Control Box, AE-100633-01
SKU:
AE-100633-01
Rheem
Paint Pen Touch-up Paint - Neutra Green (0.3 oz.) (ORM-D) (Pack of 5), 523010
SKU:
523010
Rheem
Thermal Expansion Valve (TXV) w/ Bleed Port, 611027
SKU:
611027
Rheem
3/8" Sweat ODF 600# Liquid Service Valve, 61-101160-13
SKU:
61-101160-13
Rheem
1/2" x 5/8" Reversing Valve (24V), 61-102498-04
SKU:
61-102498-04
Rheem
A/r High PSI Limit 440 open 270 close, 47-101528-01
SKU:
47-101528-01
Rheem
Distributor Assembly, 83-102186-01
SKU:
83-102186-01
Rheem
Condenser Coil LTLO, RXCL-102094-03
SKU:
RXCL-102094-03
Rheem
Base Pan, AE-58426-02
SKU:
AE-58426-02
Rheem
Expansion Valve (TXV), 61-26018-24
SKU:
61-26018-24
Rheem
Adapter Plate, AE-54609-02
SKU:
AE-54609-02
Rheem
Button Plug with Recessed Head, 45-22980-07
SKU:
45-22980-07
Rheem
Distributor Assembly, 83-17467-03
SKU:
83-17467-03
Rheem
Adapter Plate, AE-54609-01
SKU:
AE-54609-01
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video