Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RQPMA0000030JK000/SERIAL-7561 Parts - Rheem Heat Pump
Brand:
Rheem
SKU:
RQPMA0000030JK000/SERIAL-7561
Description
–
Rheem Heat Pump RQPMA0000030JK000/Serial: 7561
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
12
Replacement Parts
Drain Trap Assembly, 68-100846-02
SKU:
68-100846-02
Rheem
TXV Bulb Strap Mounting Kit, 64-21106-02
SKU:
64-21106-02
Rheem
Expansion Valve (TXV), 61-102213-05
SKU:
61-102213-05
Rheem
Drain Pan, 68-100808-02
SKU:
68-100808-02
Rheem
Liquid Line Filter Drier (Bi-directional), 83-41714-03
SKU:
83-41714-03
Rheem
2 Ton R410a 3/8" sweat 30" cap Thermal Expansion Valve, 61-102211-09
SKU:
61-102211-09
Rheem
Condenser Coil, AS-100793-15
SKU:
AS-100793-15
Rheem
40/5 MFD Round Capacitor (370V), 43-25133-44
SKU:
43-25133-44
Rheem
Bulkhead Valve, 61-22369-04
SKU:
61-22369-04
Rheem
Cap Tube Assembly, 83-102278-02
SKU:
83-102278-02
Rheem
230v 1ph 25,200 BTU R410A Scroll Compressor, 55-102045-02S
SKU:
55-102045-02S
Rheem
Distributor Assembly, 83-102272-01
SKU:
83-102272-01
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video