Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RSE1348-1A/SERIAL-7281 Parts - Rheem Air Conditioner
Brand:
Rheem
SKU:
RSE1348-1A/SERIAL-7281
Description
–
Rheem Air Conditioner RSE1348-1A/Serial: 7281
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
33
Replacement Parts
Cabinet, AE-100726-33
SKU:
AE-100726-33
Rheem
Panel, AE-100727-03
SKU:
AE-100727-03
Rheem
Blank Center Cap Nameplate, 91-101123-00
SKU:
91-101123-00
Rheem
Bracket - Valve Mounting, AE-57781-02
SKU:
AE-57781-02
Rheem
Top Panel, AE-100652-33
SKU:
AE-100652-33
Rheem
Cabinet, AE-100726-53
SKU:
AE-100726-53
Rheem
24" 3-Blade Fan, CCW (1/2" Bore), 70-100580-04
SKU:
70-100580-04
Rheem
1 PH, R407C Compressor, 42800 BTU (208/230V)
SKU:
ZR42K5E-PFV-800
Copeland
Control Box Cover, AE-100657-31
SKU:
AE-100657-31
Rheem
Control Box Cover, AE-100657-51
SKU:
AE-100657-51
Rheem
Condenser Coil LTLO, RXCL-101761-03
SKU:
RXCL-101761-03
Rheem
Wire Grille for Condensing Unit, 95-102925-04
SKU:
95-102925-04
Rheem
Panel, AE-100727-33
SKU:
AE-100727-33
Rheem
Base Pan, AE-100069-01
SKU:
AE-100069-01
Rheem
Cabinet, AE-100726-03
SKU:
AE-100726-03
Rheem
Wire Grille, 95-102925-01
SKU:
95-102925-01
Rheem
Base Pan, AE-101588-03
SKU:
AE-101588-03
Rheem
Top Panel, AE-100652-04
SKU:
AE-100652-04
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video