Apply to be a TradeMaster!
Main product image of Thermostat Wire - 18 AWG, RTG20009-1
Magnifying glass
Hover image to zoom
Thermostat Wire - 18 AWG, RTG20009-1
Magnifying glass
Hover image to zoom
$22.24 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
10' Length

Description

–
Thermostat Wire - 18 AWG, 10' Length

Specs

–
Length (Feet):

10'

Product Type:

Wire

AWG:

18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The wires I bought went along with the remote

I had to buy a remote for our tankless water heater to read the codes. Supplyhouse knew exactly what I needed, after purchasing the remote they knew I needed the wires. Painless purchase as I really didn't know what I needed, but they did.
Rip
Hobart In.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy