Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Water Heater Parts
Tankless Replacement Parts
Rheem Tankless Water Heater Parts
Concentric Straight Vent - 11.66" - 3"/5", RTG20151R
Brand:
Rheem
SKU:
RTG20151R
Rating:
(1)
Q&A:
(0)
Hover image to zoom
RTG20151R has been discontinued
Discontinued May 29, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
12" Concentric Straight Pipe B, RTG20270B
Brand:
Rheem
SKU:
RTG20270B
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
Concentric Straight Vent - 11.66" - 3"/5"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Excellent quality and a perfect fit…
This piece allowed the installation of an on demand water heater and it works perfectly …
Others78
Gering ne
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video